H100/1C Horizontal Toggle Clamp

Order Code: ZT3944771S

£18.99 Inc VAT (20%)


Description

These horizontal industrial clamps are made from zinc-plated passivated steel, with rivets of stainless steel. The rivets harden with use, and the PVC orange handled grips are comfortable and cushioned, ensuring ease of use during extended periods.

Features and Benefits
• Manufactured with zinc-plated passivated steel for good durability
• Stainless steel rivets harden with use
• Orange handled grips are cushioned and comfortable
• Supplied with spindle, nuts and flanged washers

Typical Applications
• Holding objects or workpieces in place while working on it

See full description
Specifications for H100/1C Horizontal Toggle Clamp
  • Length
    110mm
  • Width
    27mm
  • MFR Part No.
    H100/1C
  • Handle Movement
    90°
  • Clamp Type
    Flanged
  • Type
    Manual Clamp
  • Style
    Flanged Base Adjustable Arm
  • Nominal Holding Force
    100daN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome