0
1

VA1200/2C Auto Clamp

Order Code: ZT1125535X

£119.99 Inc VAT (20%)


Description

VA1200/2C
Range:Toggle Clamps
Category:Manual Toggle Clamps
Group:Heavy Duty Vertical Clamps
Style:Flanged Base Fixed Spindle

See full description
Specifications for VA1200/2C Auto Clamp
  • Height
    250mm
  • Style
    Flanged Base Fixed Spindle
  • Length
    144mm
  • Supplied With
    MB12100 Setscrew & Nuts
  • Width
    88mm
  • Weight
    1.95kg
  • Type
    Manual Clamp
  • Clamp Type
    Flanged
  • MFR Part No.
    VA1200/2C
  • Nominal Holding Force
    1200daN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome