0
1
2

265mm/10.1/2" Groove Joint Pro-torq Pliers

Order Code: ZT1415255X

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.216%


Description

This set of pro-torq groove joint waterpump pliers combines safety and strength. Featuring a double polished head and joint with hardened steel jaws as well as a dual material grip handle manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. The product is ideal for environments where repetitive work is undertaken. Finished with a joint protector that stops the handles closing together, preventing trapped fingers.

Features and Benefits
• Joint protector stops the handles from fully closing together to avoid trapping fingers
• Manufactured from resilient steel with a double polished, satin finish for product longevity
• Serrated jaws bolster gripping action for strength
• Non-slip dual material grip ensures comfort and control when using

Typical Applications
• Construction
• Automotive
• Plumbing

See full description
Specifications for 265mm/10.1/2" Groove Joint Pro-torq Pliers
  • Joint Positions
    7
  • Jaw Material
    Steel
  • Special Features
    Joint Protector
  • Handle Material
    Plastic
  • Type
    Slip Joint Pliers
  • Overall Length
    265mm
  • Finish/Coating
    Satin
  • Jaw Style
    Serrated
  • Number of Pieces
    1
  • Insulated
    No
  • Non Sparking
    No
  • ESD
    No
  • Miniature
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome