Griplock Tongue And Groove Pliers 300mm (12in) CHAGL12

Order Code: ZT2595228S

£30.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Channellock Griplock Pliers have an ergonomically designed offset head that provides high leverage. A special jaw design allows them to grip down on many shapes for added versatility. These pliers are built to last with a Permalock fastener to eliminate nut and bolt failure and laser-hardened teeth to provide a better, longer lasting grip. They are made in the USA and forged from high carbon U.S. steel that is specially coated for ultimate rust prevention. Size 300mm (12in) Capacity 57.15mm

See full description
Specifications for Griplock Tongue And Groove Pliers 300mm (12in) CHAGL12
  • Capacity
    57.15mm
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome