Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Pliers & Grips
Tongue & Groove Pliers
Groove Joint Plier 12" 1000 V 73012
By EGA Master
Order Code:
ZT3282171S
£73.99
each
Inc VAT (20%)
£147.98 minimum order value
Quantity
Price
Discount
1 - 4
£73.99
0%
5 +
£71.03
4%
2
Add to basket
Minimum order quantity: 2.
Get it in
4-8
working days
Available
GBP
147.98
https://www.zoro.co.uk/shop/tools-and-machining/tongue-and-groove-pliers/groove-joint-plier-12-inch-1000-v-73012/p/ZT3282171S
Add to quotation
View all Tongue & Groove Pliers
Description
GROOVE JOINT PLIER 12" 1000 V
Tags:
#BulkDiscount
Specifications
Specifications for Groove Joint Plier 12" 1000 V 73012
Size
12in
Product Type
Groove Joint Plier
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome