0
1
2

Groove Joint Pliers 300mm VIS10505502

Order Code: ZT2599180S

£17.99 Inc VAT (20%)


Description

IRWIN Vise-Grip Groove Joint Pliers have an all-purpose jaw that can grip onto flat, round, hex and square work pieces. The multi-groove ratcheting system has twice the number of groove positions compared to traditional groove joint pliers. Press-n-slide button adjusts the jaws 2x faster than traditional groove joint pliers. Anti-pinch non-slip ProTouch grips provide control, comfort, and less hand fatigue. Length 300mm (12 in). Capacity 57mm (2 1/4 in).

See full description
Specifications for Groove Joint Pliers 300mm VIS10505502
  • Capacity
    57mm
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome