Atlantic Oversize Kitbag One Size Black/Black

Order Code: ZT5473836S

£26.99 Inc VAT (20%)


Description

Oversized durable kitbag Reinforced and durable fabric with external water-resistant surface Large main compartment Large internal zipped pocket Front external zipped pocket See through name pocket at one end Reinforced webbed handles each end Compression straps on both sides Adjustable shoulder strap and reinforced webbed carrying handles Dimensions: 43H x 80W x 43D cm Maximum print area: 14 x 24cm front, 23 x 30 top Capacity: 110 litres Suitable for screen printing, transfer printing or embroidery

See full description
Specifications for Atlantic Oversize Kitbag One Size Black/Black
  • Size
    O/S
  • Colour
    Black/Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome