Beam for Big Bags, Max. Load 1250 kg, Light Blue RAL 5012

Order Code: ZT3149733S

£2,399.99 Inc VAT (20%)


Description

Beam for big bags, max. load 1250 kg, light blue RAL 5012. Supplied = assembled. Max. load = 1250 kg. Overall length = 900 mm. Overall width = 945 mm. Overall height = 365 mm. Weight = 46 kg. Material = steel. Finish = painted. Colour = light blue RAL 5012. Design of cross-pieces for stacking-tipping containers = for stacker. Fork pocket dimensions = 130x60 mm. Fork entry clearance = 800 mm. Product type = beams. Sturdy steel construction. Suitable for forklift operation. Full length forklift pockets. Easy and safe transport of filled big bags using a forklift truck. 4 swivel hooks to hold the big bag loops. Secured against unintentional slipping from forks.

See full description
Specifications for Beam for Big Bags, Max. Load 1250 kg, Light Blue RAL 5012
  • Colour
    Light Blue
  • Overall Length
    900mm
  • Finish
    Painted
  • Overall Height
    365mm
  • Overall Width
    945mm
  • Product Type
    Beams
  • Material
    Steel
  • Forklift Pocket Dimensions
    130x60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome