Beam for Big Bags, Max. Load 1250 kg, Mouse Grey RAL 7005

Order Code: ZT3149765S

£2,299.99 Inc VAT (20%)


Description

Beam for big bags, max. load 1250 kg, mouse grey RAL 7005. Supplied = assembled. Max. load = 1250 kg. Overall length = 900 mm. Overall width = 945 mm. Overall height = 365 mm. Weight = 46 kg. Material = steel. Finish = painted. Colour = mouse grey RAL 7005. Design of cross-pieces for stacking-tipping containers = for stacker. Fork pocket dimensions = 130x60 mm. Fork entry clearance = 800 mm. Product type = beams. Sturdy steel construction. Suitable for forklift operation. Full length forklift pockets. Easy and safe transport of filled big bags using a forklift truck. 4 swivel hooks to hold the big bag loops. Secured against unintentional slipping from forks.

See full description
Specifications for Beam for Big Bags, Max. Load 1250 kg, Mouse Grey RAL 7005
  • Colour
    Mouse Grey
  • Product Type
    Beams
  • Overall Height
    365mm
  • Overall Width
    945mm
  • Finish
    Painted
  • Overall Length
    900mm
  • Material
    Steel
  • Forklift Pocket Dimensions
    130x60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome