Beam for Big Bags, Max. Load 2000 kg, Reseda Green RAL 6011

Order Code: ZT3149617S

£1,999.99 Inc VAT (20%)


Description

Beam for big bags, max. load 2000 kg, reseda green RAL 6011. Supplied = assembled. Max. load = 2000 kg. Overall length = 1100 mm. Overall width = 1100 mm. Overall height = 215 mm. Weight = 38 kg. Material = steel. Finish = painted. Colour = reseda green RAL 6011. Design of cross-pieces for stacking-tipping containers = for stacker. Product type = beams. Sturdy steel construction. Suitable for crane operation. Holders for big bag loops. Easy and safe transport of filled big bags using a crane.

See full description
Specifications for Beam for Big Bags, Max. Load 2000 kg, Reseda Green RAL 6011
  • Colour
    Reseda Green
  • Product Type
    Beam
  • Material
    Steel
  • Overall Height
    215mm
  • Finish
    Painted
  • Overall Length
    1100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome