BV.100 Compact Leather Bag

Order Code: ZT1380873S

£73.99 Inc VAT (20%)


Description

With a durable leather outer and buckle fastenings the BV.100 is the ideal portable solution for transporting tools safely.

Features and Benefits
• Durable leather construction
• Easy access interior compartment
• Buckle fastened for added security on the move

Typical Applications
• On site
• Workshop
• Domestic

See full description
Specifications for BV.100 Compact Leather Bag
  • Lock Type
    Buckles
  • Length
    350mm
  • MFR Part No.
    BV.100
  • Weight
    0.51kg
  • Product Type
    Tool Bag
  • Product Material
    Polyester