Practical sports / overnight holdall MP3 / iPod™ outlet One main compartment Internal base board Two side pockets, one with mesh for ventilation Front pocket for easy decoration Reinforced webbed adjustable shoulder strap Reinforced webbed carrying handles with polyester / hook and loop wrap Dimensions: 31H x 60W x 27D cm Maximum print area: 11 x 19cm front, 18 x 26cm top Capacity: 46 litres Suitable for screen printing, transfer printing or embroidery