0
1
2
3
4
5
6

Magma Technicians Rucksa Plus

Order Code: ZT1018137X

£72.99 Inc VAT (20%)


Description

This rucksack features a 100% waterproof and crack proof polymer base, a lockable zip system, a contoured shape base and extra padding at the back and reinforced shoulder straps. It contains 39 pockets and holders including space in the base for larger tools. The padded front pocket with internal zipped document pocket is ideal for laptops, tablets and any test measure equipment.

Features and Benefits
• Possesses a 100% waterproof and crack proof polymer base for overall product longevity and to prevent your contents getting wet when placing your bag on the floor
• A lockable zip system for bolstered security of your tools
• Vertical storage pockets for easy access to your equipment
• Added comfort padding on the back and reinforced shoulder straps to carry a heavy load
• Padded front storage pocket ideal for an iPad or A4 Notebook
• Boasts an impressive thirty nine pockets and storage spaces, including space in the base for larger tools

Typical Applications
• Ideal for taking onsite due to the portable nature of the rucksack

See full description
Specifications for Magma Technicians Rucksa Plus
  • Size L x D x H
    400 x 200 x 470 mm
  • Weight
    2.1kg
  • Additional Features
    Padded Front Storage Pocket for iPad / A4 Notepad.
    100% Waterproof and Crack Proof Polymer Base
  • MFR Part No.
    MA2635
  • Product Material
    Polyester
  • Product Type
    Tool Backpack
  • Lock Type
    Zipper
  • Height
    470mm
  • Length
    400mm
  • Width
    200mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome