Detachable adjustable shoulder strap with pad Shoe tunnel/wet pocket Internal valuables pocket Elasticated bottle loops Zippered end pockets Internal mesh pockets Padded hand grip Internal baseboard Protective base feet Front pocket designed for easy decoration Dimensions: 62 x 32 x 30cm Capacity: 55 litres Maximum embroidery: 18 tubular hoop front pocket, 12 tubular hoop end pocket Maximum print area: front pocket 32 x 12cm, end pockets 9 x 12cm, top flap 32 x 15cm