PVC Coated Maintenance Tool Bag 53CM (21IN)

Order Code: ZT1281402P

£79.99 Inc VAT (20%)


Description

This Facom Tool Bag is made from tough PVC coated fabric which is water splash resistant and easy to clean and maintain. Its reinforced structure and double 2-ply fabric ensure no deformation when in use. Plastic feet protect the bag and avoid damage to the floor. The bag is over 50cm long, making it perfect for transporting long, heavy tools such as pipe wrenches and hack saws. The 100% opening flap allows easy access to tools even on the move. The bag has a heavy-duty padded carry strap that provides comfortable transportation of tools. In addition, it has lateral internal carry straps which allow the bag to be carried easily, even when open. For organisation, the bag contains a built-in pocket for documents, a hook for a tape measure, a hook for keys and a strap for pen light.

See full description
Specifications for PVC Coated Maintenance Tool Bag 53CM (21IN)
  • MFR Part No.
    BS.LMBC
  • Lock Type
    Clasp
  • Product Material
    PVC
  • Product Type
    Tool Bag

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome