Essential hi-vis work bag One main compartment Front pocket with easy access for decoration Internal base board with external studs Reinforced webbed carrying handles with hook and loop wrap Reinforced webbed adjustable shoulder strap Reinforced padded handle at each end Reflective strips on all four sides Dimensions: 32H x 59W x 36D cm Decoration area: 12 x 12cm Capacity: 50 litres Suitable for screen printing, transfer printing or embroidery