0
1
2
3
4
5

Soft Backpack - FAC5932310K

Order Code: ZT1018135X

£129.99 Inc VAT (20%)


Description

High performance fabric improves resistance to tears and can carry more weight. Base is rigid and waterproof to prevent damage to the bottom of the backpack. Stands upright when on the floor for easier access to tools. Large tool storage space with interior pockets and removable tool organiser. Separate padded compartment for a 15'' laptop and A4 documents to help prevent accidental damage from tools. Exterior front and side pockets.
Adjustable and padded carry straps for shoulders and waist to enable even distribution of weight when carrying a full load.
Padded foam back for added comfort when carrying as a backpack.
Can be locked with a padlock (not supplied) for extra security.

Specification:
Denier fabric: 1200x1200
Dimensions: W355 x D225 x H460mm
Load capacity: 12kg
Weight: 3.15kg

See full description
Specifications for Soft Backpack - FAC5932310K
  • Product Material
    1200 Denier Fabric
  • Weight
    3.2kg
  • MFR Part No.
    BS.L30
  • Additional Features
    Reflective strips on front and straps
    Special Hacksaw Compartment
    Reflective Strips on the Front and Straps
    Capacity: 30 litres
    Max load: 12 kg
    A4 Document Holder
  • Size L x D x H
    355 x 225 x 460 mm
  • Lock Type
    Zipper
    Padlock
  • Product Type
    Tool Backpacks
  • Length
    355mm
  • Width
    225mm
  • Height
    460mm