Double Nail Leather Pocket Pouch
0
1
2
3

Double Nail Leather Pocket Pouch

Order Code: ZT1332303SCopy

£20.99 Inc VAT (20%)


Description

Double nail leather pouch provides a convenient solution that allows access to small tools and nails when working on a job.

Features and Benefits
• Manufactured from genuine high-grade suede leather for durability
• Tough double stitching for enhanced strength
• Strong reinforced riveted stress points for enhanced strength
• Double nail pouch design provides storage & quick access to tool pockets & tape holders
• Equipped integrated steel hammer loop to allow additional tool use
• Part of the STANLEY® leather tool belt range for easy personalisation

Typical Applications
• Industrial
• Tradesperson
• On Site
• Engineers
• Technicians

Notes
• Tools not included

See full description
Specifications for Double Nail Leather Pocket Pouch
  • MFR Part No.
    STST1-80116
  • Material
    Leather
  • Type
    Belt Pouch
  • Application
    Nails
  • Additional Features
    Part of the STANLEY tool belt range
  • Width
    330mm
  • Number of Pockets
    2
  • Weight
    1400g
  • Length
    300mm
  • Colour
    Brown
  • Size
    300 x 70 x 330mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome