Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Belts & Pouches
Gwt 2 (Carton) 2 Compartment Tool Belt Pouch
By Bosch
Order Code:
ZT2531484S
£33.99
Inc VAT (20%)
1
Add to basket
Get it in
10-15
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-belts-and-pouches/gwt-2-carton-2-compartment-tool-belt-pouch/p/ZT2531484S
Add to quotation
View all Tool Belts & Pouches
Description
Description unavailable
Specifications
Specifications for Gwt 2 (Carton) 2 Compartment Tool Belt Pouch
Colour
Blue
Black
Material
1000D Polyester
MFR Part No.
1600A0265S
Type
Tool Pouch
Series
GWT 2
Width
200mm
Length
240mm
Number of Pockets
2
Depth
150mm
Application
Tools
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome