N.38A-12C Nylon Roll Bag - 12 Compartments

Order Code: ZT1380905S

£6.99 Inc VAT (20%)


Description

Made with a durable nylon construction, resistant to hydrocarbons the N38.A rollbags from Facom are a handy and easy accessible storage solution for on the job. Available in 10 and 12 compartment options, they easily fold away and secure with the snap of a clip.

Features and Benefits
• Folds away for easy storage
• Easy strap and clip closure for secure fastening
• Nylon outer resistant to chemical agents and hydrocarbons
• Available in 10 and 12 compartment options

Typical Applications
• Workshop
• On site
• Domestic

See full description
Specifications for N.38A-12C Nylon Roll Bag - 12 Compartments
  • Weight
    258g
  • Size
    330 x 800mm
  • Application
    Tools
  • Colour
    Grey
  • Width
    330mm
  • Length
    800mm
  • Number of Pockets
    12
  • Type
    Tool Rolls
  • Material
    Nylon
  • MFR Part No.
    N.38A-12C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome