Work Belt - TGB5930042B

Order Code: ZT2167813S

£8.99 Inc VAT (20%)


Description

The ToughBuilt® Work Belt is fully customizable to the size of each wearer thanks to the included clamp-on steel tip which allows the user to cut the belt to the desired length, eliminating excess.

Optimized to work with all ClipTech™ pouches, it is constructed with a custom heavy-duty belt buckle, and high quality webbing.

Features and Benefits
• Clamp-on steel tip allows belt to be cut, and cleanly finished to custom length
• Adjustable for 32"-48" waists
• Compatible with all ClipTech™ pouches
• Heavy-duty belt buckle and high quality webbing for durability

See full description
Specifications for Work Belt - TGB5930042B
  • MFR Part No.
    TB-CT-42-BEA
  • Material
    Fabric
  • Type
    Tool Belt
  • Colour
    Yellow
    Black
  • Application
    Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome