1-92-066 Toolbox with Tote Tray 19 Inch/48CM

Order Code: ZT2601582S

£21.99 Inc VAT (20%)


Description

Stanley 1-92-066 Toolbox with Tote Tray 19 Inch / 48cm The Stanley 1-92-066 is a 19-inch toolbox with 2 metal latches and 2 exterior top lid compartments for storing fixings, screws, plumbing and electrical components etc. Internally there is a removable tote tray ideal for storing the most used tools such as knives, screwdrivers and tapes for quick accessibility. This toolbox is extremely robust and durable. Features: Each product comes with organizers Good solution the DIY’er or hobbyist Ideal storage for household tools and smaller accessories Metal latches, professional-quality/strength Soft grip handles (19"), greater comfort/better grip Storage tray for smaller items more frequently used Specification: Length: 49.3cm Width: 25.6cm Height: 24.8cm Weight; 1.3kg

See full description
Specifications for 1-92-066 Toolbox with Tote Tray 19 Inch/48CM
  • Weight
    1.3kg
  • Width
    25.6cm
  • Height
    24.8cm
  • Length
    49.3cm
  • Product Type
    Toolbox

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome