0
1
2
3

BP.Z46APB Tool Box ORG46

Order Code: ZT1467780S

£69.99 Inc VAT (20%)


Description

A robust and sturdy portable case, ideal for housing tools and storing parts. The BP.Z46APB storage case has 21 compartments allowing for the effective organisation of tools and items like fasteners, for easy and convenient access, whilst the durable safety catch ensures that the contents remain secure whilst on the move.

Features and Benefits
• Large storage capacity
• Individual compartments for efficient storage and easy access to tools and parts
• Robust carry handle for easy portability
• Sturdy safety catch for security on the move

Typical Applications
• On site
• Workshop
• Domestic

Specifications
• Length 420mm
• Width 230mm
• Height 310mm
• Weight 2.8kg

See full description
Specifications for BP.Z46APB Tool Box ORG46
  • Weight
    2.8kg
  • Lock Type
    Latches
  • MFR Part No.
    BP.Z46APB
  • Product Material
    Plastic
  • Colour
    Black
    Red
  • Type
    Tool Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome