BT.6A 2-TRAY Metal Tool Box
0
1

BT.6A 2-TRAY Metal Tool Box

Order Code: ZT1467752S

£99.99 Inc VAT (20%)
£103.993.5% off
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

With a durable metal construction and 2 hinged storage trays the BT.6A gives a reliable and highly portable storage option. The foam lining offers excellent stability and protection for tools in transit and the padlock clasp adds the ideal level of security.

Features and Benefits
• Bottom bin & hinged top tray for efficient and convenient storage
• Foam-lined compartment bottoms keeps contents stable and protected in transit
• Padlock clasp (padlock not supplied) for security
• Carrying handle for easy portability
• Contoured edges & identity tag recess

Specifications
• Bottom bin 440 x 170 x 85mm
• Top tray 440 x 170 x 50mm

Typical Applications
• Workshop
• On site
• Domestic

See full description
Specifications for BT.6A 2-TRAY Metal Tool Box
  • Number of Compartments
    2
  • Lock Type
    Clasp
    Padlock
  • Product Material
    Metal
  • MFR Part No.
    BT.6A
  • Colour
    Black
    Red
  • Type
    Tool Box
  • Length
    440mm
  • Width
    170mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome