0
1
2
3

BV.61A Roller Container Case TSA Locks

Order Code: ZT1467766S

£499.99 Inc VAT (20%)


Description

With a high-density PU shell and a fold-away built-in trolley system for easy transportation the BV.61A wheeled tool case features a spacious inner compartment with removable separators for more storage organisation. The 3 removable boxes allow for organised storage of small parts, whilst the keylock fasteners provide secure closure.

Features and Benefits
• High-density polyethylene (HDPE) outer shell
• Locking and folding built-in trolley system for easy portability
• 2 removable separator pages for optimised and organised storage
• 1 large compartment for efficient storage
• 3 removable storage boxes to store small parts
• Large size wheels for easy manoeuvrability
• Keylock fastening for additional security

Specifications
• Max load: 30 kg
• Length opened: 850mm
• Length 470mm
• Width 390mm
• Height 347mm
• Weight 9.58 kg

Typical Applications
• On-site
• Workshop
• Domestic

See full description
Specifications for BV.61A Roller Container Case TSA Locks
  • Lock Type
    Key
  • Number of Compartments
    1
  • Overall Height
    347mm
  • Overall Depth
    390mm
  • MFR Part No.
    BV.61A
  • Type
    Tool Case
  • Overall Width
    470mm
  • Max Load (kg)
    30
  • Product Material
    Polypropylene

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome