Compact 20 Toolbox

Order Code: ZT1018149X

£31.99 Inc VAT (20%)


Description

Supplied with insert dividers, sizes shown below. Tote tray size: 56 x 449 x 200mm. Box dividers supplied: 2 x A9-1, A9-2, A9-4, A8-1, A7-1.

Specifications for Compact 20 Toolbox
  • Product Dimensions in MM
    Depth 190
    Length 474
    Width 239
  • Type
    Tool Box
  • Additional Features
    Unique Lid and Handle Design
    All Supplied with Tote Trays, Which can be Sub Divided with Insert Boxes
    Full Length Handles Reinforced with Glass Fibre for Additional Strength
  • Weight
    1.9kg
  • Colour
    Blue
  • MFR Part No.
    136570
  • Product Material
    Polypropylene
  • Number of Compartments
    6
  • Length
    474mm
  • Height
    190mm
  • Width
    239mm