0
1

Composite Aluminium Tool Case 446 x 340 x 190mm

Order Code: ZT1018097X

£229.99 Inc VAT (20%)


Description

Manufactured from composite aluminium and rubber resin which is normally used in the automotive industry. Chromed steel hinges with lid support mechanism, two chromed steel locks with keys, a heavy duty plastic handle and four rubber feet. Inside are two secured hinged tool boards, each with 31 elasticated tool loops, an expandable document compartment, two small organisers and a customisable storage compartment with repositional dividers.

See full description
Specifications for Composite Aluminium Tool Case 446 x 340 x 190mm
  • Product Material
    Rubber Resin
    Composite Aluminium
  • MFR Part No.
    593-2740
  • Lock Type
    Key
  • Length
    468mm
  • Width
    336mm
  • Type
    Tool Case
  • Colour
    Grey
  • Height
    190mm
  • Number of Compartments
    6
  • Weight
    5.5kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome