Essential 19" Plastic Tool Box with Metal Latches
0
1
2
3

Essential 19" Plastic Tool Box with Metal Latches

Order Code: ZT1018215XCopy

£20.99 Inc VAT (20%)


Description

With geometric lock latches to ensure efficient closure as well as possessing padlock eyes, this handy toolbox is a great all rounder. Boasting a removable tote tray for easy access to your most used tools and two compartments in the lid for effective organisation of smaller parts. Manufactured from durable, waterproof plastic and finished in an aesthetically pleasing black and yellow, as per the Stanley brand.

Features and Benefits
• Ergonomic plastic latches and padlock eyes to allow you to secure your tools (padlock sold separately)
• Innovative design with two small top organisers in the lid for optimum storage space
• Smaller shoulder compartments allow for efficient organisation of smaller parts
• Removable tote to allow you to customise your storage and place your most used tools at the top for accessibility

Typical Applications
• Ideal for use as a DIY'er or hobbyist as well as in more punishing environments

See full description
Specifications for Essential 19" Plastic Tool Box with Metal Latches
  • MFR Part No.
    STST1-75521
  • Number of Compartments
    2
  • Product Material
    Plastic
  • Weight
    1.51kg
  • Additional Features
    Ergonomic metal latches
    Geometric lock latches
    Smooth closing and opening
  • Type
    Tool Box
  • Product Dimensions in MM
    Depth 250
    Length 482
    Width 254
  • Colour
    Black/Yellow
  • Overall Width
    482mm
  • Overall Depth
    250mm
  • Overall Height
    254mm
  • Lock Type
    Latches
    Padlock
  • Height
    250mm
  • Width
    254mm
  • Length
    482mm
Product Reviews -
5 years ago by Kevin Moore
Great product, couldn’t be happier.

5 years ago by Adrian
Stanley 19" toolbox with metal fastener

6 years ago
Good and strong and very good name

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome