Oil Only Toolbox Kit 60L

Order Code: ZT4792202S

£129.99 Inc VAT (20%)


Description

This toolbox kit is ideal for acting quick when spills happen in the workplace as the strong, wheeled box makes this easy to manoeuvre and store. The kit contains polypropylene absorbents specially designed for dealing with oil spills, and a half water wick which features a super absorbent strip containing high levels of SAP (super absorbent polymer).

Features and Benefits
• Absorbs up to 60L of hydrocarbon derivatives
• For use with oil and other hydrocarbon derivatives only
• Avoid using on water containing soap or detergent as the product will sink
• Ideal for outdoor spillages as they float on water, even when saturated with oil
• Polypropylene oil-only absorbents can absorb up to 25 times their own weight in liquid
• Works to swiftly remove potentially hazardous spills and slip-hazards

Contents
10 oil pads
two oil pillows
two oil socks (7.5cm x 1.2m)
one water wick (50ft)
four hazardous waste bags and ties
and an instruction sheet

See full description
Specifications for Oil Only Toolbox Kit 60L
  • Product Type
    Mobile Storage System
  • Capacity
    60L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome