Professional Open Toolbox RAA137195
0
1
2

Professional Open Toolbox RAA137195

Order Code: ZT1018209XCopy

£17.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The Raaco Professional Open Toolbox is manufactured from durable polypropylene. With 3 compartments for storage of tools and a drawer for small items and accessories. With Raaco&rsquos practical solutions, you can organise and store large numbers of tools, accessories and small parts, making your daily work easier, saving you time, space and money. Specification Max. Carry Load 25kg Depth 228mm Width 476mm Height 230mm Weight 1.583kg

See full description
Specifications for Professional Open Toolbox RAA137195
  • Product Material
    Polypropylene
  • Colour
    Blue
  • MFR Part No.
    137195
  • Additional Features
    Drawer for Small Items and Accessories
  • Type
    Tool Box
  • Weight
    1.6kg
  • Product Dimensions in MM
    Width 228
  • Number of Compartments
    3
  • Lock Type
    None
  • Overall Width
    476mm
  • Overall Depth
    228mm
  • Overall Height
    230mm
  • Box Type
    Open Toolbox
  • Material
    Open Toolbox
  • Height
    230mm
  • Length
    476mm
  • Width
    228mm