Semi-Profi Stuff Toolbox with 3 Ergo Boxes
0
1
2
3

Semi-Profi Stuff Toolbox with 3 Ergo Boxes

Order Code: ZT1018207X

£26.99 Inc VAT (20%)
£29.9910% off
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Lightweight reinforced body for added strength and durability. Supplied with 3 removable organisers with lids and 6 organiser compartments built into the lid. Includes removable tote tray with handle.

Specifications for Semi-Profi Stuff Toolbox with 3 Ergo Boxes
  • Colour
    Grey
  • Product Material
    Impact Resistant Plastic
  • MFR Part No.
    SKR20SPMSALCZGB004
  • Weight
    2.9kg
  • Additional Features
    (6) Organiser Compartments Built Into The Lid
    Comes With (3) Removable Organisers
    Removable Tote Tray With Handle
  • Number of Compartments
    9
  • Type
    Tool Box
  • Product Dimensions in MM
    Height 325
    Length 525
    Width 256
  • Width
    256mm
  • Length
    525mm
  • Height
    325mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome