Solid Box 2 Medium Transporter Case RAA136761

Order Code: ZT1737409S

£19.99 Inc VAT (20%)


Description

The Raaco Solid Box 2 Medium Transporter Case is manufactured from durable polypropylene. It has one main compartment, ideal for the storage of medium-sized tools. Fitted with two click locks and an integrated handle. There is also a padlock eye, so it can be secured if needed. Can be stacked with other Solid Boxes. With Raaco&rsquos practical solutions, you can organise and store large numbers of tools, accessories and small parts, making your daily work easier, saving you time, space and money. Specification Max. Carry Load 25kg Depth 275mm Width 370mm Height 170mm Weight 1.119kg

See full description
Specifications for Solid Box 2 Medium Transporter Case RAA136761
  • MFR Part No.
    RAA136761
    136761
  • Material
    Plastic
  • Box Type
    Solid Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome