Yellow Plastic Toolbox + Tote Tray - 470mm x 238mm x 178mm
0
1

Yellow Plastic Toolbox + Tote Tray - 470mm x 238mm x 178mm

Order Code: ZT1018153X

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%

Order by 12pm, get it Tomorrow

Description

Powder coated. Soft grip carrying handle and lightweight design. The black plastic overriders add to the overall ruggedness helping to prevent damage to the box or items around it. The lid has 'V' section to allow measuring and cutting short lengths of pipe. There is a tote tray for smaller items. Fitted with heavy duty metal latches designed to stay closed even when in transit.

Specifications for Yellow Plastic Toolbox + Tote Tray - 470mm x 238mm x 178mm
  • Number of Compartments
    0
  • Type
    Tool Box
  • Product Material
    Steel
  • Product Dimensions in MM
    Depth 178
    Length 470
    Width 238
  • Colour
    Black/Yellow
  • Weight
    1.8kg
  • Additional Features
    Durability
    Heavy Duty Metal Latches Are Fitted
    Ideal For On-Site Use
    Rust Resistant
    Soft Grip Carrying Handle
    The 'V' Section Also Allows Cutting Short Length Of Pipe
    The 450mm Tote Tray with Metric Scale On Each Long Edge
    The Lid Has 'V' Section To Allow Measuring
    Tote Tray Enclosed
    With Black Plastic Overriders Adds Overall Ruggedness
  • MFR Part No.
    JF-3015N-18.5
  • Width
    238mm
  • Height
    178mm
  • Length
    470mm
Product Reviews -
2 years ago
Solid tool box and quality.

2 years ago by Barrie Young
Good quality just what we need.

3 years ago
Really good product light but robust and perfect size could really do with another one now

4 years ago by David
Good quality and a good size.

4 years ago by Tim
Does what it needs to at a very good price.

5 years ago by Jim
Exactly the size I needed compact durable and stylish a nice box

5 years ago by Mark
Gfreat product very durable

5 years ago by David
Ideal for me when sailing and very light to carry

5 years ago by Anthony
Good company to deal with

5 years ago by ZOLTAN
Jó lenne még két sör..... :D

6 years ago by Thomas
Great company to deal with.

6 years ago by Terence
Cheap and cheerful ideal for what I am using for. Seems sturdy but time will tell

6 years ago
Great value does the job perfectly

6 years ago by andrew
Exactly what was expected, Good product. Good description. Fits the allotted space in the van perfectly. Happy

6 years ago
good value for money but not as sturdy as i hoped

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome