ABS Hard Protective Case with Telescopic Trolley LxWxH 435 x 310 x 160 mm Black

Order Code: ZT4131516S

£419.99 Inc VAT (20%)


Description

ABS hard protective case with telescopic trolley, LxWxH 435 x 310 x 160 mm, black. Supplied = assembled. External length = 435 mm. External width = 310 mm. External height = 160 mm. Colour = black. Max. load = 30 kg. Weight = 6 kg. Sturdy hard shell case made of impact resistant plastic. Document board in the cover. 2 tool boards for fitting with individual tools. Lower case shell can be divided by dividers lengthwise and crosswise. Lockable with 2 locks. Handle with removable telescopic rails. Max. load of up to 30 kg.

See full description
Specifications for ABS Hard Protective Case with Telescopic Trolley LxWxH 435 x 310 x 160 mm Black
  • Product Type
    Protective Case
  • External Height
    160mm
  • Colour
    Black
  • External Length
    435mm
  • External Width
    310mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome