ABS Hard Protective Tool Case with Aluminium Frame LxWxH 471 x 338 x 154 mm Silver

Order Code: ZT4131530S

£369.99 Inc VAT (20%)


Description

ABS hard protective tool case with aluminium frame, LxWxH 471 x 338 x 154 mm, silver. Supplied = assembled. External length = 471 mm. External width = 338 mm. External height = 154 mm. Colour = silver. Max. load = 30 kg. Weight = 3.4 kg. Sturdy hard shell case made of impact resistant plastic with an aluminium frame. Document board in the cover. 2 removable tool boards for fitting with individual tools. Lower case shell can be divided by dividers lengthwise and crosswise. Max. load of up to 30 kg. Lockable with 2 locks.

See full description
Specifications for ABS Hard Protective Tool Case with Aluminium Frame LxWxH 471 x 338 x 154 mm Silver
  • Material
    Aluminium
  • External Width
    338mm
  • External Height
    154mm
  • Colour
    Silver
  • External Length
    471mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome