Aluminium Chequer Plate Transport Case, With Gas Pressure Spring, Capacity 375 L

Order Code: ZT2714848S

£1,299.99 Inc VAT (20%)


Description

Aluminium chequer plate transport case, with gas pressure spring, capacity 375 l. Supplied = assembled. Capacity = 375 l. Material = sheet aluminium, ribbed. External length = 1522 mm. External width = 525 mm. External height = 520 mm. Internal length = 1500 mm. Internal width = 500 mm. Internal height = 500 mm. Lock type = cam type locks. Weight = 26.74 kg. Material properties = alloyed. Colour = aluminium silver. Handle type = sprung safety handles. Model = with gas pressure spring. With gas lift spring for easy opening of the lid. 3 mm thick with welded seams all around. Four feet with internal screw thread on the bottom - for permanent anchoring or for mounting castors etc. Hinges, handles and cam type locks made of stainless steel. All round rubber lid seal for protection against dust and splash water. Self-folding safety carrying handles.

See full description
Specifications for Aluminium Chequer Plate Transport Case, With Gas Pressure Spring, Capacity 375 L
  • Lock Type
    Cam Type Locks
  • Colour
    Aluminium Silver
  • Capacity
    375L
  • Material
    Sheet Aluminium, Ribbed
  • Supplied
    Assembled
  • Material Properties
    Alloyed
  • Weight
    26.74kg
  • External Length
    1522mm
  • Internal Width
    500mm
  • Internal Height
    500mm
  • Model
    with Gas Pressure Spring
  • External Width
    525mm
  • Handle Type
    Sprung Safety Handles
  • Internal Length
    1500mm
  • External Height
    520mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome