Aluminium Slide-Under Trolley W152, For Aluminium Cases, External LxWxH 790 X 590 X 452.5mm

Order Code: ZT2730648S

£559.99 Inc VAT (20%)


Description

Aluminium slide-under trolley W152, for aluminium cases, external LxWxH 790 x 590 x 452.5 mm. Supplied = assembled. Frame material = aluminium. Frame colour = aluminium silver. Length = 790 mm. Width = 590 mm. Height = 452.5 mm. Wheel fittings = 2 swivel castors, 2 fixed castors. Wheel type = non-marking rubber. Wheel diameter = 125 mm. Wheel bearing = roller bearing. Product type = dollies. Fittings = angled frame. Application = for containers. Aluminium wheeled base, high model. When transport and storage problems that are ''weighing heavily'' on your mind need to be solved, then this manoeuvrable dolly is an indispensable, economic helper. It literally makes light work of handling and transporting individual or stacked cases with heavy loads. Chassis: 2 swivel castors and 2 fixed castors, wheel 125 mm, 40 mm wide, smooth running, rubber tyres, non-marking, ball bearing mounted, thread guard.

See full description
Specifications for Aluminium Slide-Under Trolley W152, For Aluminium Cases, External LxWxH 790 X 590 X 452.5mm
  • Product Type
    Dollies
  • Frame Colour
    Aluminium Silver
  • Wheel Fittings
    2 Swivel Castors, 2 Fixed Castors
  • Supplied
    Assembled
  • Width
    590mm
  • Wheel Diameter
    125mm
  • Fittings
    Angled Frame
  • Wheel Type
    Non-Marking Rubber
  • Applications
    Containers
  • Wheel Bearing
    Roller Bearing
  • Height
    452.5mm
  • Frame Material
    Aluminium
  • Length
    790mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome