0
1
2
3
4

Polypropylene Moulded Toolcase/Wheels 430 x 340 x 156mm

Order Code: ZT1018484X

£199.99 Inc VAT (20%)


Description

Constructed from impact and temperature resistant injection moulded high thickness polypropylene. The case has a large thick aluminium trim with a strength maximising triple metal hinge, it is highly functional with a significant load carrying capability but has a classy appearance to suit the technicians image.
Features include: Injection moulded high thickness polypropylene. Telescopic handle and heavy duty rubber wheels. Two removable tool trays. Storage area with removable dividers. Two clasps with key locks.

See full description
Specifications for Polypropylene Moulded Toolcase/Wheels 430 x 340 x 156mm
  • Colour
    Black
    Red
  • Additional Features
    Storage Area With Removable Dividers
    Telescopic Handle And Heavy Duty Rubber Wheels
    Two Removable Tool Trays
  • Overall Depth
    352mm
  • Overall Width
    465mm
  • Overall Height
    215mm
  • Lock Type
    Clasp
  • Weight
    7kg
  • MFR Part No.
    593-2520
  • Product Material
    Polypropylene
  • Height
    215
  • Type
    Tool Case
  • Width
    340mm
  • Length
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome