Rollbag Universal Tool Case XL with Telescopic Trolley Black/Red

Order Code: ZT4131307S

£299.99 Inc VAT (20%)


Description

ROLLBAG universal tool case XL, with telescopic trolley, black/red. Supplied = assembled. External length = 490 mm. External width = 330 mm. External height = 420 mm. Colour = black/red. Weight = 4.7 kg. Conveniently arranged compartments on the inside and outside. Ideal for storing tools and accessories. Padded carrying handle. Shoulder strap reinforced in the shoulder area. Closed by flexible cover flap with Velcro fastener. Numerous pockets. Retains its shape due to plastic base. With wide castors and feet for better stability. Telescopic handle. Made of tear resistant polyester fabric.

See full description
Specifications for Rollbag Universal Tool Case XL with Telescopic Trolley Black/Red
  • Type
    Universal Tool Case XL
  • External Height
    420mm
  • External Width
    330mm
  • Colour
    Black/Red
  • External Length
    490mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome