0
1
2

Silver Aluminium Tool Case

Order Code: ZT1018481X

£62.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£62.990%
5 +£60.474%


Description

Heavy-duty case for tool storage, ideal for the mobile service-engineer. Offers the storage of many tools with the professional look of a briefcase. Silver aluminium with reinforced edges and corners. Internal base compartment is fitted with adjustable dividers to offer choice of sizes. Removable rigid tool board stored in the lid with 17 pockets of various sizes. Supplied with fixed handle and two security locks and keys.

See full description
Specifications for Silver Aluminium Tool Case
  • Overall Width
    457mm
  • Colour
    Silver
  • Weight
    3kg
  • Overall Depth
    330mm
  • Overall Height
    150mm
  • MFR Part No.
    ST-103 IS
  • Lock Type
    Clasp
  • Product Material
    Aluminium
  • Additional Features
    Adjustable Dividers
    (2) Security Locks And Keys
    Fixed Handle
    Internal Compartment
    Removable Rigid Tool Board Stored In Lid
  • Number of Compartments
    17
  • Type
    Tool Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome