1-95-622 Mobile Tool Box comes with Tote
0
1
2
3
4
5
6

1-95-622 Mobile Tool Box comes with Tote

Order Code: ZT1018495XCopy

£172.99 Inc VAT (20%)


Description

This Stanley® mobile workshop is fitted with heavy-duty road tested wheels for and an extendable handle. With fitted metal latches to the mobile workshop which are designed to provide a long working life. The item is composed of two deep drawers with ball bearing sides, a 20'' detachable metal plastic tool box with removable tray and a large metal storage bin that provides extra large capacity of portable tool storage. Manufactured from high quality metal and plastic. The Cantilever system allows the top section to be fully pushed back to allow access to the lower level storage.

Features and Benefits
• Heavy duty 7" wheels for durability and resistance to wear and tear
• Large rust proof metal latches and a padlock eye (padlock sold separately) to allow you to secure your tools
• Large metal storage bin at base for effective storage of your larger tools
• Deep drawers with ball bearing sides for quick access to your tools
• Robust handle to give the product full mobility with the wheels

Typical Applications
• Ideal for use on site due to its mobile nature and hardy design

Notes
• No tools included

See full description
Specifications for 1-95-622 Mobile Tool Box comes with Tote
  • Overall Height
    893mm
  • Product Material
    Metal
    Plastic
  • MFR Part No.
    1-95-622
  • Type
    Tool Box
  • Additional Features
    Deep 4" Drawer with Ball Bearing Slides
    Large Metal Rust Proof Latches with Padlock Eye
    Large Metal Storage Bin Heavy Duty 7" Wheels. Cantilever System
    Removable Tray
  • Overall Width
    568mm
  • Lock Type
    Latches
    Padlock
  • Number of Compartments
    4
  • Dividers
    Yes
  • Overall Depth
    389mm
  • Weight
    4kg