10 Drawer Combination Toolchest - 147 Piece Tool Kit

Order Code: ZT3488393S

£1,399.99 Inc VAT (20%)


Description

Consists of 5 drawer topchest and 5 drawer rollcab.Heavy duty 45mm ball bearing drawer runners provide superior performance and carry heavier loads.All heavy gauged steel construction and manufactured with steel inner walls for extra strength and durability.Full height rear locking mechanism, locks full-length drawers in multiple locations.Added security provided by tumbler lock, supplied with two folding keys.Rust and solvent resistant powder coat paint finish.Overall dimensions L x W x H - 465 x 685 x 1060mm.

See full description
Specifications for 10 Drawer Combination Toolchest - 147 Piece Tool Kit
  • Number of Drawers
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome