3-Drawer Extra Heavy Duty Tool Chest with Large Top Compartment

Order Code: ZT1730652S

£199.99 Inc VAT (20%)


Description

This extremely durable tool chest is ideal as stand alone storage or combined with a Kennedy Pro® roller cabinet for secure and spacious storage. The secure design features a central locking system with double wall side panels and a full piano hinge to keep your tools safe and accessible only by you.

Features and Benefits
• Large top compartment to fit large items
• Rigid construction and durable paint finish for long life time of the cabinet
• Fully lockable drawers for extra security
• Rigid aluminium-edged drawer handles with individual latches
• Easy grip handles for easy transport
• Welded and riveted heavy gauge steel for strength and rigidity
• Double walled side panels for strength
• Epoxy powder paint finish for abrasion and corrosion resistance
• Full width piano hinge for a durable top compartment lid
• Quick release ball bearing drawer sliders for easy access
• Includes Tote Tray, drawer liners and mat for the top compartment
• Chest can be combined with a <a>Kennedy Roller Cabinet</a>
if required for maximum storage

Typical Applications
• Warehouse
• Workshop
• Machine maintenance applications

See full description
Specifications for 3-Drawer Extra Heavy Duty Tool Chest with Large Top Compartment
  • MFR Part No.
    TBT5203-X
  • Product Type
    Tool Chest
  • Overall Width
    445mm
  • Overall Height
    585mm
  • Colour
    Red
  • Overall Length
    684mm
  • Drawer Load Capacity
    20kg
  • Number of Drawers
    3
  • Material
    Steel
  • Product Range
    Classic - Extra Deep
  • Magnetic Adhesion
    No
  • Maximum Weight Capacity
    130kg
  • Roll Weight
    60kg
  • Weight
    38kg
  • Security
    Central Locking System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome