Add-on Drawer Unit For Carpenters' Planing Bench, 2 Drawers, With Pull Out Stop

Order Code: ZT2687888S

£1,399.99 Inc VAT (20%)


Description

Add-on drawer unit for carpenters' planing bench, 2 drawers, with pull out stop. Supplied = assembled. Height = 400 mm. Width = 860 mm. Depth = 455 mm. Max. drawer load = 50 kg. Number of drawers = 2 pcs. Drawer height = 1x90, 1x230 mm. Drawer extension = 100% extendable. Material = solid beech. Internal drawer dimensions = 750x380 mm. Tool storage directly at the workstation. The add-on drawer unit in the base of the planing bench provides an ideal way to store a large tool kit. Your entire tool kit (not included in delivery) can be divided up among two drawers (internal dimensions WxD 750 x 380 mm) with front heights of 90 mm and 230 mm, keeping it well organised and ready to use directly at the workstation.

See full description
Specifications for Add-on Drawer Unit For Carpenters' Planing Bench, 2 Drawers, With Pull Out Stop
  • Material
    Solid Beech
  • Number of Drawers
    2
  • Supplied
    Assembled
  • Depth
    455mm
  • Drawer Load Capacity
    50kg
  • Height
    400mm
  • Drawer Extension
    1
  • Internal Drawer Dimensions
    750x380mm
  • Width
    860mm
  • Drawer Height
    1x90, 1x230mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome