Attaché Insert, For Aluminium Cases, WxD 430 X 290mm

Order Code: ZT2730653S

£73.99 Inc VAT (20%)


Description

Attach insert, for aluminium cases, WxD 430 x 290 mm. Supplied = assembled. Colour = black. Width = 290 mm. Length = 430 mm. Weight = 0.7 kg. Product type = accessories. The practical briefcase for documents and work utensils made of robust fabric for self-installation. Suitable for boxes with capacities of 29, 42, 60, 67, 73, 81, 121, 157, 162, 175, 239, 259 and 414 litres.

See full description
Specifications for Attaché Insert, For Aluminium Cases, WxD 430 X 290mm
  • Product Type
    Accessories
  • Colour
    Black
  • Supplied
    Assembled
  • Length
    430mm
  • Width
    290mm
  • Weight
    0.7kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome