Combi Roller Cab & Chest White

Order Code: ZT2748994S

£219.99 Inc VAT (20%)


Description

6 drawer roller cabinet and tool chest manufactured from sheet steel with a powder coated finish and Aluminium effect trim. Drawers are fitted with ball bearing runners for smoother operation. Fitted with heavy-duty handles, swivelling castors and a secure integral locking system Supplied with two keys.|Combined Roller Cabinet and Tool Chest overall size:W 616 x D 330 x H 998mm (including castors)Weight: 30kgTool ChestDrawer Configuration:3x W 511 x D 225 x H 40mm1x W 511 x D 225 x H 84mmOverall size:W 600 x D 260 x H 340mmRoller CabinetDrawer Configuration:2x W 511 x D 308 x H 84mmOverall size:W 616 x D 330 x H 658mm

See full description
Specifications for Combi Roller Cab & Chest White
  • Colour
    White
  • Material
    Sheet Steel
  • Finish
    Powder coat
  • Weight
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome