Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Chests & Cabinets
FatMax Roller Cabinet 900MM
By Stanley
Order Code:
ZT2493363S
£549.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it in
4-6
working days
Available
GBP
549.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-chests-and-cabinets/fatmax-roller-cabinet-900mm/p/ZT2493363S
Add to quotation
View all Tool Chests & Cabinets
Description
Description unavailable
Specifications
Specifications for FatMax Roller Cabinet 900MM
MFR Part No.
FMHT0-74027
Colour
Black/Yellow
Overall Width
450mm
Product Type
Roller Cabinet
Product Range
FATMAX®
Number of Drawers
5
Overall Length
900mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome