Heavy Duty Cupboard, Height 1950mm, 6 Shelves, 6 X 175mm Drawers, Grey

Order Code: ZT2739587S

£2,999.99 Inc VAT (20%)


Description

Heavy duty cupboard, height 1950 mm, 6 shelves, 6 x 175 mm drawers, grey. Supplied = assembled. Height = 1950 mm. Width = 1040 mm. Depth = 630 mm. Internal fittings = 6 shelves, 6 drawers, centre partition. Housing material = sheet steel. Finish = powder coated. Shelf material = sheet steel, powder coated. Body colour = light grey RAL 7035. Door colour = light grey RAL 7035. Max. shelf load = 120 kg. Number of shelves = 6 pcs. Shelf height adjustment increments = 25 mm. Door type = hinged door. Particularly robust and torsion resistant due to extra strong sheet steel and the special design of the raised edges. Internal fittings powder coated and height adjustable in increments of 25 mm. Cupboard height 1950 mm. With central partition. Drawers with an integrated grip rail, ball bearing mounted, max. load 60 kg. To prevent tipping when drawers are extended, the cupboard needs to be secured to a wall (material for wall mounting is supplied) All max. load specifications apply for an evenly distributed load.

See full description
Specifications for Heavy Duty Cupboard, Height 1950mm, 6 Shelves, 6 X 175mm Drawers, Grey
  • Door Colour
    Light Blue
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Number of Shelves
    6
  • Supplied
    Assembled
  • Height
    1950mm
  • Housing Material
    Sheet Steel
  • Depth
    630mm
  • Finish
    Powder-coated
  • Shelf Material
    Sheet Steel, Powder Coated
  • Shelf Capacity
    120kg
  • Width
    1040mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome