High Gloss Chest of Drawers, Modern 5 Drawers Dresser for Bedroom, Grey

Order Code: ZT3349551S

£99.99 Inc VAT (20%)


Description

Five handless drawers: Five drawers and flat table top - drawer chest offers plenty of storage for your bedroom and around the home. Metal rails make it easy to open and close each drawer of this dresser.Simple, high gloss finish: Clean and minimalist look - this drawer unit effortlessly matches your other furniture.Sturdy: Made from particle board, this grey chest of drawers is suitable for everyday use.Anti-tipping straps included: Attach these storage drawers to your wall so they don't fall forwards.Dimensions: 100H x 53W x 33Dcm. Drawer inner: 8H x 44.5L x 23.5Dcm. Maximum load 30kg. Assembly required.

See full description
Specifications for High Gloss Chest of Drawers, Modern 5 Drawers Dresser for Bedroom, Grey
  • Product Type
    Chest of Drawers
  • Colour
    Grey
  • Finish
    High Gloss
  • Maximum Load
    30kg
  • Number of Drawers
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome