JUMBO Heavy Duty Cupboard Sheet Steel - 6 Shelves - 4 X 180mm High Drawers, Light Grey/Light Blue.

Order Code: ZT2702937S

£3,399.99 Inc VAT (20%)


Description

JUMBO heavy duty cupboard made of sheet steel, 6 shelves, 4 x 180 mm high drawers, light grey/light blue. Supplied = assembled. Height = 1950 mm. Width = 1485 mm. Depth = 630 mm. Design = welded. Internal fittings = 6 shelves, 4 drawers, centre partition. Max. cupboard load = 1200 kg. Housing material = sheet steel. Door material = sheet steel. Finish = powder coated. Shelf material = zinc plated. Body colour = light grey RAL 7035. Door colour = light blue RAL 5012. Max. shelf load = 160 kg. Number of shelves = 6 pcs. Shelf height adjustment increments = 30 mm. Door type = hinged door. Opening angle of doors = 270 °. 1485 mm wide and 630 mm deep - more storage space than (almost) any other cupboard. Particularly high max. shelf and housing loads. Ideal for large, heavy and bulky parts. Sturdy, powder coated sheet steel construction. Body always in light grey RAL 7035. Strong holding profiles. Lockable with security cylinder lock. Shelves and drawers height adjustable in 30 mm increments. Max. load capacities Shelves 160 kg and drawers 100 kg. Drawers On smooth roller guides, 100 % extension. Internal drawer dims. WxD 650 x 540 mm. Your advantage Huge storage space for particularly heavy items.

See full description
Specifications for JUMBO Heavy Duty Cupboard Sheet Steel - 6 Shelves - 4 X 180mm High Drawers, Light Grey/Light Blue.
  • Design
    Welded
  • Door Colour
    Gentian Blue
  • Door Type
    Hinged Door
  • Body Colour
    Light Grey
  • Number of Shelves
    6
  • Supplied
    Assembled
  • Housing Material
    Sheet Steel
  • Width
    1485mm
  • Depth
    630mm
  • Shelf Capacity
    160kg
  • Cupboard Load Capacity
    1200kg
  • Door Opening Angle
    270°
  • Door Material
    Sheet Steel
  • Finish
    Powder-coated
  • Shelf Material
    Zinc Plated
  • Height
    1950mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome